Apply to be a TradeMaster!
Main product image of Bridgeview 1 Light Mini Pendant
Magnifying glass
Hover image to zoom

Bridgeview 1 Light Mini Pendant

Brand:
Nuvo
SKU:
60-1708
Rating:
(0)
Q&A:
(0)
Bridgeview 1 Light Mini Pendant
Magnifying glass
Hover image to zoom
$91.75 each
In Stock
In Stock
Get 80 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Cord Length
144"
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v

Description

–
The Bridgeview 60-1708 is reminiscent of early nineteenth century street lighting, the Bridgeview collection offers an informal casual design where direct down lighting is preferred. This collection is beautifully finished in Mission Dust Bronze and features Satin White glass.

Features
  • Bridgeview Collection
  • Diameter: 8.50 inches, Height: 6.50 inches
  • Material: Metal
  • 1-year limited warranty
  • RoHS compliant
  • Dry location rated for indoor use
  • Mission Dust Bronze Finish

Specs

–
Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Bulb Included:

No

Cord Length:

144"

Lamp Type:

A19

Mount:

Ceiling

Style:

Traditional

Wattage:

100

Energy Star Rated:

No

ANSI Base:

E26

Voltage:

120v

Application:

Indoor

Series:

Bridgeview

Technology:

Lamp Dependent

CCT Selectable:

No

Number of Lamps:

1

Product Type:

Mini Pendant

Country of Origin:

China

Finish:

Mission Dust Bronze

Location Rating:

Dry

Material:

Steel

Power Method:

Hardwired

Base Type:

Medium

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy