Apply to be a TradeMaster!
Main product image of Bridgeview 1 Light Wall Sconce
Magnifying glass
Hover image to zoom

Bridgeview 1 Light Wall Sconce

Brand:
Nuvo
SKU:
60-1709
Rating:
(0)
Q&A:
(0)
Bridgeview 1 Light Wall Sconce
Magnifying glass
Hover image to zoom
$68.99 each
In Stock
In Stock
Get 89 Tue, Oct 13 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Steel
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall

Description

–
Enhance your home with the romantic allure of the Bridgeview 60-1709 wall sconce. Crafted with understated elegance, its rich mission dust bronze finish, accented with hints of copper, lends a timeless, aged look to both the fixture body and shade. Perfect for adding a touch of sophistication, this beautiful light is ideal for illuminating an entryway, highlighting specific areas of your decor, or adding a chic touch over a vanity in a powder room. Embrace simple yet elegant design with this charming wall sconce.

Features
  • Uses one 100 watt medium base A19 bulb or LED equivalent (not included)
  • Mission dust bronze finish brings aged historical influence to home lighting
  • Fixture dimensions: 7.25-inch height, 8.5-inch width, 10-inch ext
  • Compatible with dimmable bulbs
  • Entry Way; Kitchen; Dining; Bath
  • Includes mounting hardware and installation instructions
  • Rated for Indoor and Enclosed Outdoor Locations
  • Can be used with dimmable bulbs
  • Mission dust bronze metal shade
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
Application:

Indoor

Wattage:

100

Material:

Steel

Lamp Type:

A19

Energy Star Rated:

No

Dimmable:

Lamp Dependent

Style:

Traditional

Location Rating:

Damp

Product Type:

Sconce

Number of Lamps:

1

Technology:

Lamp Dependent

ADA:

No

CCT Selectable:

No

Warranty:

1 Year Limited (Fixtures)

Series:

Bridgeview

Bulb Included:

No

Base Type:

Medium

Voltage:

120v

Mount:

Wall

Country of Origin:

China

ANSI Base:

E26

Finish:

Mission Dust Bronze

Replaceable Light Source:

Yes

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy