Apply to be a TradeMaster!
Main product image of Dupont 2 Light 15" Flush Mount w/ Satin White Glass
Magnifying glass
Hover image to zoom

Dupont 2 Light 15" Flush Mount w/ Satin White Glass

Brand:
Nuvo
SKU:
60-1826
Rating:
(0)
Q&A:
(0)
Dupont 2 Light 15" Flush Mount w/ Satin White Glass
Magnifying glass
Hover image to zoom
$84.99 each
In Stock
In Stock
Get 10 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Steel
Product Highlight: Voltage
120v
Product Highlight: Wattage
75 Watts

Description

–
Dupont is an affordable collection which offers quality and style. The 60-1826 features fine details such as rich finishes finely crafted Satin white glassware and great attention to construction are evident throughout. This collection is offered in either Brushed Nickel or Dark Chocolate Bronze.

Features
  • Dupont Collection
  • Diameter: 15.00 inches, Height: 7.75 inches
  • Material: Steel
  • 1-year limited warranty
  • RoHS compliant
  • Damp location rated for indoor use
  • Brushed Nickel Finish
  • Satin White Glass Finish

Specs

–
Technology:

Lamp Dependent

Base Type:

Medium

Energy Star Rated:

No

Mount:

Ceiling

Finish:

Brushed Nickel

CCT Selectable:

No

Country of Origin:

China

ANSI Base:

E26

Bulb Included:

No

Location Rating:

Damp

Application:

Indoor

Lamp Type:

A19

Series:

Dupont

Glass Finish:

Satin White

Number of Lamps:

2

Material:

Steel

Product Type:

Flush Mount

Voltage:

120v

Wattage:

75

Power Method:

Hardwired

Replaceable Light Source:

Yes

Warranty:

1 Year Limited (Fixtures)

Style:

Traditional

Dimmable:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy