Apply to be a TradeMaster!
Main product image of Dupont 3 Light Semi-Flush w/ Satin White Glass
Magnifying glass
Hover image to zoom

Dupont 3 Light Semi-Flush w/ Satin White Glass

Brand:
Nuvo
SKU:
60-1827
Rating:
(0)
Q&A:
(0)
Dupont 3 Light Semi-Flush w/ Satin White Glass
Magnifying glass
Hover image to zoom
$121.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Cord Length
144"

Description

–
Dupont is an affordable collection which offers quality and style. The 60-1827 features fine details such as rich finishes finely crafted Satin white glassware and great attention to construction are evident throughout. This collection is offered in either Brushed Nickel or Dark Chocolate Bronze.

Features
  • Dupont Collection
  • Diameter: 16.00 inches, Height: 15.50 inches
  • Material: Steel
  • 1-year limited warranty
  • RoHS compliant
  • Dry location rated for indoor use
  • Brushed Nickel Finish
  • Satin White Glass Finish

Specs

–
Mount:

Ceiling

Wattage:

60

Base Type:

Medium

CCT Selectable:

No

Energy Star Rated:

No

Voltage:

120v

Replaceable Light Source:

Yes

Glass Finish:

Satin White

Power Method:

Hardwired

Cord Length:

144"

Location Rating:

Dry

Technology:

Lamp Dependent

Number of Lamps:

3

Product Type:

Semi Flush

Warranty:

1 Year Limited (Fixtures)

Finish:

Brushed Nickel

Lamp Type:

A19

Country of Origin:

China

Application:

Indoor

ANSI Base:

E26

Series:

Dupont

Dimmable:

Lamp Dependent

Style:

Traditional

Material:

Steel

Bulb Included:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy