Apply to be a TradeMaster!
Main product image of Dupont 1 Light Mini Pendant w/ Satin White Glass
Magnifying glass
Hover image to zoom

Dupont 1 Light Mini Pendant w/ Satin White Glass

Brand:
Nuvo
SKU:
60-1831
Rating:
(0)
Q&A:
(0)
Dupont 1 Light Mini Pendant w/ Satin White Glass
Magnifying glass
Hover image to zoom
$74.99 each
In Stock
In Stock
Get 161 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Brushed Nickel
Product Highlight: Voltage
120v
Product Highlight: Material
Steel
Product Highlight: Cord Length
144"
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
Dupont is an affordable collection which offers quality and style. The 60-1831 features fine details such as rich finishes finely crafted Satin white glassware and great attention to construction are evident throughout. This collection is offered in either Brushed Nickel or Dark Chocolate Bronze.

Features
  • Dupont Collection
  • Diameter: 6.00 inches, Height: 7.50 inches
  • Material: Steel
  • 1-year limited warranty
  • Dry location rated for indoor use
  • Brushed Nickel Finish
  • Satin White Glass Finish
  • RoHS compliant

Specs

–
Glass Finish:

Satin White

Wattage:

60

Finish:

Brushed Nickel

Bulb Included:

No

Base Type:

Medium

Voltage:

120v

Material:

Steel

Technology:

Lamp Dependent

Cord Length:

144"

Number of Lamps:

1

Warranty:

1 Year Limited (Fixtures)

Product Type:

Mini Pendant

Application:

Indoor

Lamp Type:

A19

Replaceable Light Source:

Yes

ANSI Base:

E26

Location Rating:

Dry

Style:

Traditional

Dimmable:

Lamp Dependent

Energy Star Rated:

No

Country of Origin:

China

Power Method:

Hardwired

Series:

Dupont

Mount:

Ceiling

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy