Apply to be a TradeMaster!
Main product image of 3 Light 15" Semi-Flush Alabaster Glass
Magnifying glass
Hover image to zoom

3 Light 15" Semi-Flush Alabaster Glass

Brand:
Nuvo
SKU:
60-210
Rating:
(0)
Q&A:
(0)
3 Light 15" Semi-Flush Alabaster Glass
Magnifying glass
Hover image to zoom
$107.99 each
In Stock
In Stock
Get 98 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Wattage
60 Watts
Product Highlight: Shape
Round
Product Highlight: Material
Steel
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling

Description

–
Satco's 60-210 3-light, 15 inch semi-flush mount fixture features an old bronze finish, accented with alabaster glass. Illuminate living rooms, dining rooms, and foyers with this elegant semi-flush mount fixture. Traditional, yet contemporary, this 3-light semi-flush mount fixture adds style to any home.

Features
  • Diameter: 15.25 inches, Height: 15.50 inches
  • Old Bronze Finish
  • Alabaster Glass Finish
  • 1-year limited warranty
  • Dry location rated for indoor use
  • RoHS compliant
  • Material: Steel
  • 144 inch wire length

Specs

–
ANSI Base:

E26

Cord Length:

144"

CCT Selectable:

No

Style:

Traditional

Base Type:

Medium

Application:

Indoor

Location Rating:

Dry

Wattage:

60

Bulb Included:

No

Shape:

Round

Material:

Steel

Voltage:

120v

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

Product Type:

Semi Flush

Mount:

Ceiling

Finish:

Old Bronze

Glass Finish:

Alabaster

Replaceable Light Source:

Yes

Lamp Type:

A19

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Country of Origin:

China

Energy Star Rated:

No

Number of Lamps:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy