Apply to be a TradeMaster!
Main product image of 2 Light 11" Flush Mount Alabaster Glass
Magnifying glass
Hover image to zoom

2 Light 11" Flush Mount Alabaster Glass

Brand:
Nuvo
SKU:
60-213
Rating:
(0)
Q&A:
(0)
2 Light 11" Flush Mount Alabaster Glass
Magnifying glass
Hover image to zoom
$31.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Ceiling
Product Highlight: Material
Brass Plated Steel, Brass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts

Description

–
Satco's 60-213 2-light, 11 inch flush mount fixture features a polished brass finish, accented with alabaster glass. Illuminate living rooms, dining rooms, and foyers with this elegant flush mount fixture. Traditional, yet contemporary, this 2-light flush mount adds style to any home.

Features
  • Diameter: 11.38 inches, Height: 4.88 inches
  • Polished Brass Finish
  • Alabaster Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • RoHS compliant
  • Material: Brass and Brass Plated Steel

Specs

–
Power Method:

Hardwired

Replaceable Light Source:

Yes

Mount:

Ceiling

Technology:

Lamp Dependent

ANSI Base:

E26

CCT Selectable:

No

Material:

Brass Plated Steel

Brass

Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

Energy Star Rated:

No

Number of Lamps:

2

Product Type:

Flush Mount

Wattage:

60

Style:

Traditional

Lamp Type:

A19

Location Rating:

Damp

Base Type:

Medium

Country of Origin:

China

Glass Finish:

Alabaster

Voltage:

120v

Finish:

Polished Brass

Shape:

Round

Dimmable:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy