Apply to be a TradeMaster!
Main product image of 2 Light 13" Flush Mount Alabaster Glass
Magnifying glass
Hover image to zoom

2 Light 13" Flush Mount Alabaster Glass

Brand:
Nuvo
SKU:
60-214
Rating:
(0)
Q&A:
(0)
2 Light 13" Flush Mount Alabaster Glass
Magnifying glass
Hover image to zoom
$37.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Steel

Description

–
Satco's 60-214 2-light, 13 inch flush mount fixture features a polished brass finish, accented with alabaster glass. Illuminate living rooms, dining rooms, and foyers with this elegant flush mount fixture. Traditional, yet contemporary, this 2-light flush mount adds style to any home.

Features
  • Diameter: 13.25 inches, Height: 5.38 inches
  • Polished Brass Finish
  • Alabaster Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • RoHS compliant
  • Material: Steel

Specs

–
Application:

Indoor

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Mount:

Ceiling

Dimmable:

Lamp Dependent

Style:

Traditional

Product Type:

Flush Mount

Voltage:

120v

Lamp Type:

A19

Base Type:

Medium

CCT Selectable:

No

Glass Finish:

Alabaster

Energy Star Rated:

No

Replaceable Light Source:

Yes

Wattage:

60

Number of Lamps:

2

ANSI Base:

E26

Location Rating:

Damp

Material:

Steel

Power Method:

Hardwired

Bulb Included:

No

Shape:

Round

Finish:

Polished Brass

Technology:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy