Apply to be a TradeMaster!
Main product image of 1 Light 6" Ceiling Mount White Ball (Pack of 2)
Magnifying glass
Hover image to zoom

1 Light 6" Ceiling Mount White Ball (Pack of 2)

Brand:
Nuvo
SKU:
60-245
Rating:
(0)
Q&A:
(0)
1 Light 6" Ceiling Mount White Ball (Pack of 2)
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 153 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts

Description

–
Satco's 60-245 1-light, 6 inch flush mount, ball shaped fixture features a brushed nickel finish, accented with white glass. Illuminate living rooms, dining rooms, and foyers with this elegant round fixture. Traditional, yet contemporary, this 1-light flush mount adds style to any home.

Features
  • Diameter: 6.00 inches, Height: 7.25 inches
  • Brushed Nickel Finish
  • White Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • RoHS compliant
  • Material: Steel

Specs

–
Glass Finish:

White

Lamp Type:

A19

Location Rating:

Damp

Mount:

Ceiling

Technology:

Lamp Dependent

Product Type:

Flush Mount

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

Energy Star Rated:

No

Voltage:

120v

Style:

Utility

Dimmable:

Lamp Dependent

Wattage:

60

Material:

Steel

Number of Lamps:

1

Base Type:

Medium

Country of Origin:

China

Shape:

Round

Finish:

Brushed Nickel

Bulb Included:

No

CCT Selectable:

No

Replaceable Light Source:

Yes

ANSI Base:

E26

Application:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy