Apply to be a TradeMaster!
Main product image of 1 Light 6" Ceiling Mount White Ball (Pack of 2)
Magnifying glass
Hover image to zoom

1 Light 6" Ceiling Mount White Ball (Pack of 2)

Brand:
Nuvo
SKU:
60-247
Rating:
(0)
Q&A:
(0)
1 Light 6" Ceiling Mount White Ball (Pack of 2)
Magnifying glass
Hover image to zoom
$37.98 each
In Stock
In Stock
Get 118 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Steel
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No

Description

–
Satco's 60-247 1-light, 6 inch flush mount, ball shaped fixture features an old bronze finish, accented with white glass. Illuminate living rooms, dining rooms, and foyers with this elegant round fixture. Traditional, yet contemporary, this 1-light flush mount adds style to any home.

Features
  • Diameter: 6.00 inches, Height: 7.25 inches
  • Old Bronze Finish
  • White Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • RoHS compliant
  • Material: Steel

Specs

–
Technology:

Lamp Dependent

Voltage:

120v

Style:

Utility

Glass Finish:

White

Material:

Steel

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Product Type:

Flush Mount

Number of Lamps:

1

Base Type:

Medium

Application:

Indoor

Bulb Included:

No

ANSI Base:

E26

Country of Origin:

China

CCT Selectable:

No

Mount:

Ceiling

Wattage:

60

Location Rating:

Damp

Power Method:

Hardwired

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Lamp Type:

A19

Shape:

Round

Finish:

Old Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy