Apply to be a TradeMaster!
Main product image of 1 Light 6" Ceiling Mount Alabaster Ball (Pack of 2)
Magnifying glass
Hover image to zoom

1 Light 6" Ceiling Mount Alabaster Ball (Pack of 2)

Brand:
Nuvo
SKU:
60-255
Rating:
(0)
Q&A:
(0)
1 Light 6" Ceiling Mount Alabaster Ball (Pack of 2)
Magnifying glass
Hover image to zoom
$41.98 each
In Stock
In Stock
Get 101 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Shape
Round
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Material
Steel

Description

–
Satco's 60-255 1-light, 6 inch flush mount, ball shaped fixture features a polished brass finish, accented with white glass. Illuminate living rooms, dining rooms, and foyers with this elegant round fixture. Traditional, yet contemporary, this 1-light flush mount adds style to any home.

Features
  • Diameter: 6.00 inches, Height: 7.25 inches
  • Polished Brass Finish
  • Alabaster Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • RoHS compliant
  • Material: Steel

Specs

–
Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Style:

Utility

Shape:

Round

Wattage:

60

Number of Lamps:

1

Technology:

Lamp Dependent

Replaceable Light Source:

Yes

ANSI Base:

E26

Voltage:

120v

Lamp Type:

A19

Location Rating:

Damp

Material:

Steel

Country of Origin:

China

Product Type:

Flush Mount

Base Type:

Medium

Finish:

Polished Brass

Dimmable:

Lamp Dependent

Bulb Included:

No

CCT Selectable:

No

Application:

Indoor

Glass Finish:

Alabaster

Power Method:

Hardwired

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy