Apply to be a TradeMaster!
Main product image of 1 Light 6" Ceiling Mount Alabaster Ball (Pack of 2)
Magnifying glass
Hover image to zoom

1 Light 6" Ceiling Mount Alabaster Ball (Pack of 2)

Brand:
Nuvo
SKU:
60-259
Rating:
(0)
Q&A:
(0)
1 Light 6" Ceiling Mount Alabaster Ball (Pack of 2)
Magnifying glass
Hover image to zoom
$38.80 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Old Bronze
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Steel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Ceiling
Product Highlight: Energy Star Rated
No

Description

–
Satco's 60-259 1-light, 6 inch flush mount, ball shaped fixture features an old bronze finish, accented with alabaster glass. Illuminate living rooms, dining rooms, and foyers with this elegant round fixture. Traditional, yet contemporary, this 1-light flush mount adds style to any home.

Features
  • Diameter: 6.00 inches, Height: 7.25 inches
  • Old Bronze Finish
  • Alabaster Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • RoHS compliant
  • Material: Steel

Specs

–
Technology:

Lamp Dependent

Style:

Utility

Finish:

Old Bronze

Power Method:

Hardwired

Material:

Steel

Replaceable Light Source:

Yes

Warranty:

1 Year Limited (Fixtures)

Mount:

Ceiling

Bulb Included:

No

Location Rating:

Damp

Lamp Type:

A19

Base Type:

Medium

Number of Lamps:

1

Energy Star Rated:

No

Country of Origin:

China

Wattage:

60

CCT Selectable:

No

Application:

Indoor

Shape:

Round

Product Type:

Flush Mount

Dimmable:

Lamp Dependent

Glass Finish:

Alabaster

ANSI Base:

E26

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy