Apply to be a TradeMaster!
Main product image of 8" Mushroom Mahogany Bronze Frosted Glass Incandescent (Pack of 2)
Magnifying glass
Hover image to zoom

8" Mushroom Mahogany Bronze Frosted Glass Incandescent (Pack of 2)

Brand:
Nuvo
SKU:
60-2641
Rating:
(0)
Q&A:
(0)
8" Mushroom Mahogany Bronze Frosted Glass Incandescent (Pack of 2)
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 529 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Mahogany Bronze
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling

Description

–
Nuvo's 60-2641 everyday mushroom-style flush mount is designed for maximum versatility. The frosted glass bowl minimizes glare and the mahogany bronze finish suits a variety of color schemes. A 60 Watt medium base bulb does the job efficiently providing plenty of illumination in just about any area you choose. Change out on outdated fixture in a mudroom, spruce up a powder room, or bring some much needed light to a dark hallway, this small-sized flush mount fits the bill.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 5 inch H x 7.5 inch W
  • Utility style with classic details
  • Steel Construction
  • Mahogany Bronze Finish
  • Frosted Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Finish:

Mahogany Bronze

Technology:

Lamp Dependent

Style:

Utility

Application:

Indoor

Voltage:

120v

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Mount:

Ceiling

Base Type:

Medium

ANSI Base:

E26

Product Type:

Flush Mount

Power Method:

Hardwired

Country of Origin:

China

Material:

Steel

Glass Finish:

Frost

Number of Lamps:

1

Dimmable:

Lamp Dependent

Location Rating:

Damp

Lamp Type:

A19

Replaceable Light Source:

Yes

Bulb Included:

No

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy