Apply to be a TradeMaster!
Main product image of 8" Mushroom Mahogany Bronze Champagne Linen Glass Incandescent (Pack of 2)
Magnifying glass
Hover image to zoom

8" Mushroom Mahogany Bronze Champagne Linen Glass Incandescent (Pack of 2)

Brand:
Nuvo
SKU:
60-2642
Rating:
(0)
Q&A:
(0)
8" Mushroom Mahogany Bronze Champagne Linen Glass Incandescent (Pack of 2)
Magnifying glass
Hover image to zoom
$42.91 each
In Stock
In Stock
Get 39 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling

Description

–
Nuvo's 60-2642 everyday mushroom-style flush mount is designed for maximum versatility. The champagne linen glass bowl minimizes glare with a warm glow and the mahogany bronze finish suits a variety of color schemes. A 60 Watt medium base bulb does the job efficiently providing plenty of illumination in just about any area you choose. Change out on outdated fixture in a mudroom, spruce up a powder room, or bring some much needed light to a dark hallway, this small-sized flush mount fits the bill.

Features
  • Accepts one 60W medium base bulb or LED equivalent
  • Dimensions: 5 inch H x 7.5 inch W
  • Utility style with classic details
  • Steel Construction
  • Mahogany Bronze Finish
  • Champagne Glass
  • Damp Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
CCT Selectable:

No

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

Location Rating:

Damp

Country of Origin:

China

Wattage:

60

Number of Lamps:

1

Glass Finish:

Champagne

Technology:

Lamp Dependent

Application:

Indoor

Base Type:

Medium

Energy Star Rated:

No

ANSI Base:

E26

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Lamp Type:

A19

Bulb Included:

No

Voltage:

120v

Mount:

Ceiling

Material:

Steel

Product Type:

Flush Mount

Style:

Utility

Finish:

Mahogany Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy