Apply to be a TradeMaster!
Main product image of 1 Light 12" Flush Mount Twist and Lock w/ Alabaster Glass
Magnifying glass
Hover image to zoom

1 Light 12" Flush Mount Twist and Lock w/ Alabaster Glass

Brand:
Nuvo
SKU:
60-280
Rating:
(0)
Q&A:
(0)
1 Light 12" Flush Mount Twist and Lock w/ Alabaster Glass
Magnifying glass
Hover image to zoom
$47.99 each
In Stock
In Stock
Get 27 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Shape
Round
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Ceiling
Product Highlight: Material
Steel

Description

–
Satco's 60-280 1-light, 12 inch flush mount fixture features an old bronze finish, accented with alabaster glass. Illuminate living rooms, dining rooms, kitchens, and foyers with this elegant, twist and lock fixture. Sleek and contemporary, this 1-light flush mount adds style to any home.

Features
  • Diameter: 11.50 inches, Height: 4.50 inches
  • Old Bronze Finish
  • Alabaster Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • RoHS compliant
  • Material: Steel

Specs

–
Number of Lamps:

1

Voltage:

120v

Technology:

Lamp Dependent

Shape:

Round

Energy Star Rated:

No

Base Type:

Medium

Style:

Traditional

Power Method:

Hardwired

Application:

Indoor

CCT Selectable:

No

Bulb Included:

No

Mount:

Ceiling

Material:

Steel

Finish:

Old Bronze

Country of Origin:

China

Dimmable:

Lamp Dependent

Glass Finish:

Alabaster

ANSI Base:

E26

Product Type:

Flush Mount

Warranty:

1 Year Limited (Fixtures)

Wattage:

60

Lamp Type:

A19

Location Rating:

Damp

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy