Apply to be a TradeMaster!
Main product image of 2 Light 14" Flush Mount Twist and Lock w/ Alabaster Glass
Magnifying glass
Hover image to zoom

2 Light 14" Flush Mount Twist and Lock w/ Alabaster Glass

Brand:
Nuvo
SKU:
60-281
Rating:
(1)
Q&A:
(0)
2 Light 14" Flush Mount Twist and Lock w/ Alabaster Glass
Magnifying glass
Hover image to zoom
$69.74 each
In Stock
In Stock
Get 303 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Old Bronze
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Shape
Round

Description

–
Satco's 60-281 2-light, 14 inch flush mount fixture features an old bronze finish, accented with alabaster glass. Illuminate living rooms, dining rooms, kitchens, and foyers with this elegant, twist and lock fixture. Sleek and contemporary, this 2-light flush mount adds style to any home.

Features
  • Diameter: 14.00 inches, Height: 5.50 inches
  • Old Bronze Finish
  • Alabaster Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • RoHS compliant
  • Material: Steel

Specs

–
Technology:

Lamp Dependent

Finish:

Old Bronze

CCT Selectable:

No

Bulb Included:

No

Power Method:

Hardwired

Voltage:

120v

Number of Lamps:

2

Replaceable Light Source:

Yes

Wattage:

60

Style:

Traditional

Application:

Indoor

Mount:

Ceiling

Shape:

Round

ANSI Base:

E26

Base Type:

Medium

Location Rating:

Damp

Glass Finish:

Alabaster

Material:

Steel

Country of Origin:

China

Lamp Type:

A19

Product Type:

Flush Mount

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Light!

Great light; looks good; easy to install.
Electric Girl
USA
6 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy