Apply to be a TradeMaster!
Main product image of 3 Light 17" Flush Mount Twist and Lock w/ Alabaster Glass
Magnifying glass
Hover image to zoom

3 Light 17" Flush Mount Twist and Lock w/ Alabaster Glass

Brand:
Nuvo
SKU:
60-282
Rating:
(0)
Q&A:
(0)
3 Light 17" Flush Mount Twist and Lock w/ Alabaster Glass
Magnifying glass
Hover image to zoom
$99.77 each
In Stock
In Stock
Get 97 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Old Bronze
Product Highlight: Material
Metal, Glass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired

Description

–
Satco's 60-282 3-light, 17 inch flush mount fixture features an old bronze finish, accented with alabaster glass. Illuminate living rooms, dining rooms, kitchens, and foyers with this elegant, twist and lock fixture. Sleek and contemporary, this 3-light flush mount adds style to any home.

Features
  • Diameter: 17.00 inches, Height: 6.00 inches
  • Old Bronze Finish
  • Alabaster Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • RoHS compliant
  • Material: Glass and Metal

Specs

–
ANSI Base:

E26

Location Rating:

Damp

Finish:

Old Bronze

Material:

Metal

Glass

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Wattage:

60

Energy Star Rated:

No

Number of Lamps:

3

Base Type:

Medium

Dimmable:

Lamp Dependent

Glass Finish:

Alabaster

Application:

Indoor

Power Method:

Hardwired

Mount:

Ceiling

Replaceable Light Source:

Yes

Voltage:

120v

Product Type:

Flush Mount

Bulb Included:

No

CCT Selectable:

No

Technology:

Lamp Dependent

Style:

Traditional

Lamp Type:

A19

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy