Shop Klein Tools Limited Time Promotion
Main product image of 3 Light 17" Flush Mount Twist and Lock w/ Alabaster Glass
Magnifying glass
Hover image to zoom

3 Light 17" Flush Mount Twist and Lock w/ Alabaster Glass

Brand:
Nuvo
SKU:
60-285
Rating:
(0)
Q&A:
(0)
3 Light 17" Flush Mount Twist and Lock w/ Alabaster Glass
Magnifying glass
Hover image to zoom
$101.99 each
In Stock
In Stock
Get 14 Mon, Oct 19 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Brushed Nickel
Product Highlight: Wattage
60 Watts
Product Highlight: Shape
Round
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Ceiling

Description

–
Satco's 60-285 3-light, 17 inch flush mount fixture features a brushed nickel finish, accented with alabaster glass. Illuminate living rooms, dining rooms, kitchens, and foyers with this elegant, twist and lock fixture. Sleek and contemporary, this 3-light flush mount adds style to any home.

Features
  • Diameter: 17.00 inches, Height: 6.00 inches
  • Brushed Nickel Finish
  • Alabaster Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • RoHS compliant
  • Material: Glass and Metal

Specs

–
Glass Finish:

Alabaster

Energy Star Rated:

No

Finish:

Brushed Nickel

Wattage:

60

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

ANSI Base:

E26

Application:

Indoor

Country of Origin:

China

Location Rating:

Damp

Shape:

Round

Technology:

Lamp Dependent

Power Method:

Hardwired

Lamp Type:

A19

Style:

Traditional

CCT Selectable:

No

Mount:

Ceiling

Material:

Glass

Metal

Product Type:

Flush Mount

Bulb Included:

No

Warranty:

1 Year Limited (Fixtures)

Number of Lamps:

3

Base Type:

Medium

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy