Apply to be a TradeMaster!
Main product image of Odeon 2 Light 13" Flush Dome w/ Satin White Glass
Magnifying glass
Hover image to zoom

Odeon 2 Light 13" Flush Dome w/ Satin White Glass

Brand:
Nuvo
SKU:
60-2859
Rating:
(0)
Q&A:
(0)
Odeon 2 Light 13" Flush Dome w/ Satin White Glass
Magnifying glass
Hover image to zoom
$284.99 each
In Stock
In Stock
Get 405 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Metal, Glass
Product Highlight: Shape
Round
Product Highlight: Finish
Brushed Nickel
Product Highlight: Voltage
120v

Description

–
The Odeon collection is classically modern. The Odeon 60-2859 reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment glass as well as Brushed Nickel with Satin White glass.

Features
  • Odeon Collection
  • Diameter: 13.13 inches, Height: 4.88 inches
  • Brushed Nickel Finish
  • Satin White Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • Material: Glass and Metal

Specs

–
Application:

Indoor

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Lamp Type:

A19

Base Type:

Medium

Material:

Metal

Glass

Product Type:

Flush Mount

Shape:

Round

Technology:

Lamp Dependent

Finish:

Brushed Nickel

ANSI Base:

E26

Voltage:

120v

Number of Lamps:

2

Country of Origin:

China

Wattage:

60

Replaceable Light Source:

Yes

CCT Selectable:

No

Mount:

Ceiling

Dimmable:

Lamp Dependent

Series:

Odeon

Location Rating:

Damp

Bulb Included:

No

Glass Finish:

Satin White

Style:

Traditional

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy