Apply to be a TradeMaster!
Main product image of Odeon 3 Light 15" Flush Dome w/ Satin White Glass
Magnifying glass
Hover image to zoom

Odeon 3 Light 15" Flush Dome w/ Satin White Glass

Brand:
Nuvo
SKU:
60-2862
Rating:
(0)
Q&A:
(0)
Odeon 3 Light 15" Flush Dome w/ Satin White Glass
Magnifying glass
Hover image to zoom
$334.99 each
In Stock
In Stock
Get 156 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Metal
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts

Description

–
The Odeon collection is classically modern. The Odeon 60-2862 reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment glass as well as Brushed Nickel with Satin White glass.

Features
  • Odeon Collection
  • Diameter: 15.00 inches, Height: 5.63 inches
  • Brushed Nickel Finish
  • Satin White Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • Material: Glass and Metal

Specs

–
Material:

Glass

Metal

Technology:

Lamp Dependent

Lamp Type:

A19

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

Finish:

Brushed Nickel

Product Type:

Flush Mount

Voltage:

120v

ANSI Base:

E26

Replaceable Light Source:

Yes

Number of Lamps:

3

Wattage:

60

Dimmable:

Lamp Dependent

Style:

Traditional

Location Rating:

Damp

CCT Selectable:

No

Base Type:

Medium

Country of Origin:

China

Series:

Odeon

Application:

Indoor

Glass Finish:

Satin White

Energy Star Rated:

No

Mount:

Ceiling

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy