Apply to be a TradeMaster!
Main product image of Odeon 3 Light 17" Flush Dome w/ Satin White Glass
Magnifying glass
Hover image to zoom

Odeon 3 Light 17" Flush Dome w/ Satin White Glass

Brand:
Nuvo
SKU:
60-2864
Rating:
(0)
Q&A:
(0)
Odeon 3 Light 17" Flush Dome w/ Satin White Glass
Magnifying glass
Hover image to zoom
$421.99 each
In Stock
In Stock
Get 142 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Metal
Product Highlight: Finish
Brushed Nickel
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No

Description

–
The Odeon collection is classically modern. The Odeon 60-2864 reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment glass as well as Brushed Nickel with Satin White glass.

Features
  • Odeon Collection
  • Diameter: 17.00 inches, Height: 5.63 inches
  • Brushed Nickel Finish
  • Satin White Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • Material: Glass and Metal

Specs

–
Material:

Glass

Metal

Application:

Indoor

Bulb Included:

No

Finish:

Brushed Nickel

Power Method:

Hardwired

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Series:

Odeon

ANSI Base:

E26

CCT Selectable:

No

Energy Star Rated:

No

Location Rating:

Damp

Product Type:

Flush Mount

Glass Finish:

Satin White

Base Type:

Medium

Technology:

Lamp Dependent

Lamp Type:

A19

Voltage:

120v

Replaceable Light Source:

Yes

Mount:

Ceiling

Country of Origin:

China

Dimmable:

Lamp Dependent

Number of Lamps:

3

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy