Apply to be a TradeMaster!
Main product image of Odeon 1 Light Mini Pendant w/ Satin White Glass
Magnifying glass
Hover image to zoom

Odeon 1 Light Mini Pendant w/ Satin White Glass

Brand:
Nuvo
SKU:
60-2866
Rating:
(0)
Q&A:
(0)
Odeon 1 Light Mini Pendant w/ Satin White Glass
Magnifying glass
Hover image to zoom
$126.99 each
In Stock
In Stock
Get 5 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel, Glass
Product Highlight: Energy Star Rated
No
Product Highlight: Cord Length
144"
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts

Description

–
The Odeon collection is classically modern. The Odeon 60-2866 reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment glass as well as Brushed Nickel with Satin White glass.

Features
  • Odeon Collection
  • Diameter: 5.13 inches, Height: 8.50 inches
  • Brushed Nickel Finish
  • Satin White Glass Finish
  • 1-year limited warranty
  • Dry location rated for indoor use
  • Material: Glass and Metal

Specs

–
Warranty:

1 Year Limited (Fixtures)

Material:

Steel

Glass

ANSI Base:

E26

Technology:

Lamp Dependent

Energy Star Rated:

No

Base Type:

Medium

Product Type:

Mini Pendant

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Application:

Indoor

Cord Length:

144"

Voltage:

120v

Wattage:

60

Mount:

Ceiling

Series:

Odeon

Country of Origin:

China

Location Rating:

Dry

Power Method:

Hardwired

Style:

Traditional

Lamp Type:

A19

Bulb Included:

No

CCT Selectable:

No

Finish:

Brushed Nickel

Glass Finish:

Satin White

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy