Apply to be a TradeMaster!
Main product image of Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-290
Rating:
(0)
Q&A:
(0)
Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$207.99 each
In Stock
In Stock
Get 52 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Glass, Metal
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired

Description

–
The Ballerina 60-290 7 light, 48 inch vanity fixture features a polished chrome finish, accented with alabaster glass bell shades. Illuminate bathrooms, hallways, and foyers with this elegant lighting solution for the home. Sleek and traditional, impress your guests with this seven light vanity.

Features
  • Ballerina Collection
  • Width: 48.00 inches, Height: 7.63 inches
  • Polished Chrome Finish
  • Alabaster Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant

Specs

–
Product Type:

Vanity

Mount:

Wall

Bulb Included:

No

Finish:

Polished Chrome

Material:

Glass

Metal

CCT Selectable:

No

Voltage:

120v

ADA:

No

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

Glass Finish:

Alabaster

Country of Origin:

China

Technology:

Lamp Dependent

Replaceable Light Source:

Yes

Style:

Traditional

ANSI Base:

E26

Power Method:

Hardwired

Location Rating:

Damp

Dimmable:

Lamp Dependent

Application:

Indoor

Number of Lamps:

7

Energy Star Rated:

No

Base Type:

Medium

Series:

Ballerina

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy