Apply to be a TradeMaster!
Main product image of Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-291
Rating:
(0)
Q&A:
(0)
Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$203.99 each
In Stock
In Stock
Get 87 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
100 Watts

Description

–
The Ballerina 60-291 7 light, 48 inch vanity fixture features a brushed nickel finish, accented with alabaster glass bell shades. Illuminate bathrooms, hallways, and foyers with this elegant lighting solution for the home. Sleek and traditional, impress your guests with this seven light vanity.

Features
  • Ballerina Collection
  • Width: 48.00 inches, Height: 7.63 inches
  • Brushed Nickel Finish
  • Alabaster Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant

Specs

–
CCT Selectable:

No

Mount:

Wall

Technology:

Lamp Dependent

Style:

Traditional

Bulb Included:

No

Application:

Indoor

Dimmable:

Lamp Dependent

Glass Finish:

Alabaster

Number of Lamps:

7

Series:

Ballerina

Energy Star Rated:

No

Product Type:

Vanity

Power Method:

Hardwired

ANSI Base:

E26

Finish:

Brushed Nickel

Warranty:

1 Year Limited (Fixtures)

Wattage:

100

Base Type:

Medium

Country of Origin:

China

Replaceable Light Source:

Yes

ADA:

No

Material:

Metal

Glass

Location Rating:

Damp

Voltage:

120v

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy