Apply to be a TradeMaster!
Main product image of Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-292
Rating:
(0)
Q&A:
(0)
Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$201.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Glass, Steel
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Wall

Description

–
The Ballerina 60-292 7 light, 48 inch vanity fixture features an old bronze finish, accented with alabaster glass bell shades. Illuminate bathrooms, hallways, and foyers with this elegant lighting solution for the home. Sleek and traditional, impress your guests with this seven light vanity.

Features
  • Ballerina Collection
  • Width: 48.00 inches, Height: 7.63 inches
  • Old Bronze Finish
  • Alabaster Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • Material: Glass and Steel
  • RoHS compliant

Specs

–
Base Type:

Medium

Application:

Indoor

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

Glass Finish:

Alabaster

Material:

Glass

Steel

ANSI Base:

E26

Style:

Traditional

Power Method:

Hardwired

Dimmable:

Lamp Dependent

ADA:

No

Product Type:

Vanity

Replaceable Light Source:

Yes

Technology:

Lamp Dependent

Number of Lamps:

7

Location Rating:

Damp

Wattage:

100

Bulb Included:

No

Energy Star Rated:

No

Series:

Ballerina

Mount:

Wall

Country of Origin:

China

CCT Selectable:

No

Voltage:

120v

Finish:

Old Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy