Apply to be a TradeMaster!
Main product image of Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-293
Rating:
(0)
Q&A:
(0)
Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$207.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Steel
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Ballerina 60-293 7 light, 48 inch vanity fixture features a polished brass finish, accented with alabaster glass bell shades. Illuminate bathrooms, hallways, and foyers with this elegant lighting solution for the home. Sleek and traditional, impress your guests with this seven light vanity.

Features
  • Ballerina Collection
  • Width: 48.00 inches, Height: 7.63 inches
  • Polished Brass Finish
  • Alabaster Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • Material: Glass and Steel
  • RoHS compliant
  • Up or down wall installation

Specs

–
Series:

Ballerina

CCT Selectable:

No

Material:

Glass

Steel

Style:

Traditional

Power Method:

Hardwired

Location Rating:

Damp

Energy Star Rated:

No

ADA:

No

ANSI Base:

E26

Voltage:

120v

Number of Lamps:

7

Glass Finish:

Alabaster

Replaceable Light Source:

Yes

Bulb Included:

No

Mount:

Wall

Warranty:

1 Year Limited (Fixtures)

Technology:

Lamp Dependent

Application:

Indoor

Country of Origin:

China

Base Type:

Medium

Finish:

Polished Brass

Lamp Type:

A19

Dimmable:

Lamp Dependent

Product Type:

Vanity

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy