Apply to be a TradeMaster!
Main product image of Link 1 Light Tube Pendant w/ White Glass
Magnifying glass
Hover image to zoom

Link 1 Light Tube Pendant w/ White Glass

Brand:
Nuvo
SKU:
60-2932
Rating:
(0)
Q&A:
(0)
Link 1 Light Tube Pendant w/ White Glass
Magnifying glass
Hover image to zoom
$144.05 each
In Stock
In Stock
Get 6 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Glass, Metal
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Brushed Nickel
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling

Description

–
The Link 60-2932 1 light tube pendant features a brushed nickel finish, with white glass. Illuminate living rooms, dining rooms, and foyers with this elegant lighting solution for the home. Eye-catching and contemporary, impress your guests with this 1 light tube pendant.

Features
  • Link Collection
  • Diameter: 2.75 inches, Height: 10.75 inches
  • Brushed Nickel Finish
  • White Glass Finish
  • 1-year limited warranty
  • Dry location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant

Specs

–
Warranty:

1 Year Limited (Fixtures)

Country of Origin:

China

Material:

Glass

Metal

CCT Selectable:

No

Technology:

Lamp Dependent

Bulb Included:

No

Energy Star Rated:

No

Location Rating:

Dry

Finish:

Brushed Nickel

Glass Finish:

White

Style:

Contemporary

Voltage:

120v

Dimmable:

Lamp Dependent

Application:

Indoor

Base Type:

Medium

Number of Lamps:

1

Mount:

Ceiling

Cord Length:

144"

Product Type:

Pendant

Replaceable Light Source:

Yes

Lamp Type:

T10

Series:

Link

Power Method:

Hardwired

ANSI Base:

E26

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy