Apply to be a TradeMaster!
Main product image of Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-294
Rating:
(0)
Q&A:
(0)
Ballerina 7 Light 48" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$203.99 each
In Stock
In Stock
Get 48 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Finish
Textured White
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired

Description

–
The Ballerina 60-294 7 light, 48 inch vanity fixture features a textured white finish, accented with alabaster glass bell shades. Illuminate bathrooms, hallways, and foyers with this elegant lighting solution for the home. Sleek and traditional, impress your guests with this seven light vanity.

Features
  • Ballerina Collection
  • Width: 48.00 inches, Height: 7.63 inches
  • Textured White Finish
  • Alabaster Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • Up or down installation

Specs

–
Country of Origin:

China

Mount:

Wall

Lamp Type:

A19

Technology:

Lamp Dependent

Finish:

Textured White

Glass Finish:

Alabaster

Wattage:

100

Bulb Included:

No

Replaceable Light Source:

Yes

Style:

Traditional

Series:

Ballerina

Product Type:

Vanity

CCT Selectable:

No

Energy Star Rated:

No

Number of Lamps:

7

Voltage:

120v

Location Rating:

Damp

ANSI Base:

E26

Power Method:

Hardwired

Material:

Glass

Metal

Base Type:

Medium

ADA:

No

Application:

Indoor

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy