Apply to be a TradeMaster!
Main product image of 1 Light 6" Ceiling Mount White Ball w/ Pull Chain Switch (Pack of 2)
Magnifying glass
Hover image to zoom

1 Light 6" Ceiling Mount White Ball w/ Pull Chain Switch (Pack of 2)

Brand:
Nuvo
SKU:
60-295
Rating:
(0)
Q&A:
(0)
1 Light 6" Ceiling Mount White Ball w/ Pull Chain Switch (Pack of 2)
Magnifying glass
Hover image to zoom
$47.98 each
In Stock
In Stock
Get 61 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Polished Brass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired

Description

–
Satco's 60-295 1 light, 6 inch flush mount, ball shaped fixture features a polished brass finish, accented with white glass. Illuminate living rooms, dining rooms, and foyers with this elegant round fixture that has a convenient on/off pull chain. Traditional, yet contemporary, this 1 light flush mount adds style to any home.

Features
  • Diameter: 6.00 inches, Height: 7.25 inches
  • Polished Brass Finish
  • White Glass Finish
  • 1-year limited warranty
  • Damp location rated for indoor use
  • Material: Steel
  • RoHS compliant

Specs

–
Dimmable:

Lamp Dependent

ANSI Base:

E26

Voltage:

120v

Glass Finish:

White

Mount:

Ceiling

Number of Lamps:

1

Lamp Type:

A19

Base Type:

Medium

Bulb Included:

No

CCT Selectable:

No

Energy Star Rated:

No

Finish:

Polished Brass

Warranty:

1 Year Limited (Fixtures)

Product Type:

Flush Mount

Power Method:

Hardwired

Replaceable Light Source:

Yes

Material:

Steel

Country of Origin:

China

Technology:

Lamp Dependent

Style:

Utility

Application:

Indoor

Location Rating:

Damp

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy