Apply to be a TradeMaster!
Main product image of 4 Light 24" Vanity Racetrack Style
Magnifying glass
Hover image to zoom

4 Light 24" Vanity Racetrack Style

Brand:
Nuvo
SKU:
60-297
Rating:
(0)
Q&A:
(0)
4 Light 24" Vanity Racetrack Style
Magnifying glass
Hover image to zoom
$46.77 each
In Stock
In Stock
Get 197 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Glass, Metal
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v

Description

–
Satco's 60-297 100-watt, 4 light racetrack vanity is an elegant lighting solution for the home. Illuminate your bathroom, hallway or other interior spaces with the perfect combination of form and function. Designed to cast a soft white light over a wide area, this fixture, in an exquisite polished chrome finish, is sure to impress your guests with its style and elegance.

Features
  • Width: 24.00 inches, Height: 4.75 inches
  • Polished Chrome Finish
  • Racetrack Style
  • 1-year limited warranty
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • Up or down installation

Specs

–
Finish:

Polished Chrome

Wattage:

100

Warranty:

1 Year Limited (Fixtures)

ANSI Base:

E26

Bulb Included:

No

Material:

Glass

Metal

Power Method:

Hardwired

Replaceable Light Source:

Yes

ADA:

Yes

Lamp Type:

Type G

Voltage:

120v

Mount:

Wall

Dimmable:

Lamp Dependent

Country of Origin:

China

Location Rating:

Damp

Application:

Indoor

Technology:

Lamp Dependent

Product Type:

Vanity

Energy Star Rated:

No

Base Type:

Medium

Style:

Utility

CCT Selectable:

No

Number of Lamps:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy