Apply to be a TradeMaster!
Main product image of 4 Light 24" Vanity Racetrack Style
Magnifying glass
Hover image to zoom

4 Light 24" Vanity Racetrack Style

Brand:
Nuvo
SKU:
60-301
Rating:
(0)
Q&A:
(0)
4 Light 24" Vanity Racetrack Style
Magnifying glass
Hover image to zoom
$45.99 each
In Stock
In Stock
Get 418 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Wattage
100 Watts

Description

–
Satco's 60-301 100-watt, 4 light racetrack vanity is an elegant lighting solution for the home. Illuminate your bathroom, hallway or other interior spaces with the perfect combination of form and function. Designed to cast a soft white light over a wide area, this fixture, in an exquisite brushed nickel finish, is sure to impress your guests with its style and elegance.

Features
  • Width: 24.00 inches, Height: 4.75 inches
  • Brushed Nickel Finish
  • Racetrack Style
  • 1-year limited warranty
  • Damp location rated for indoor use
  • Material: Steel
  • RoHS compliant
  • Up or down installation

Specs

–
Material:

Steel

Base Type:

Medium

Dimmable:

Lamp Dependent

Location Rating:

Damp

Application:

Indoor

Finish:

Brushed Nickel

Bulb Included:

No

Number of Lamps:

4

Warranty:

1 Year Limited (Fixtures)

Country of Origin:

China

Product Type:

Vanity

Voltage:

120v

Mount:

Wall

Wattage:

100

Energy Star Rated:

No

ADA:

Yes

Style:

Utility

Technology:

Lamp Dependent

ANSI Base:

E26

CCT Selectable:

No

Replaceable Light Source:

Yes

Lamp Type:

Type G

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy