Apply to be a TradeMaster!
Main product image of 6 Light 36" Vanity Racetrack Style
Magnifying glass
Hover image to zoom

6 Light 36" Vanity Racetrack Style

Brand:
Nuvo
SKU:
60-310
Rating:
(0)
Q&A:
(0)
6 Light 36" Vanity Racetrack Style
Magnifying glass
Hover image to zoom
$61.99 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Steel
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts
Product Highlight: Mount
Wall

Description

–
Satco's 60-310 100-watt, 6 light racetrack vanity is an elegant lighting solution for the home. Illuminate your bathroom, hallway or other interior spaces with the perfect combination of form and function. Designed to cast a soft white light over a wide area, this fixture, in an exquisite polished brass finish, is sure to impress your guests with its style and elegance.

Features
  • Width: 36.00 inches, Height: 4.75 inches
  • Polished Brass Finish
  • Racetrack Style
  • 1-year limited warranty
  • Damp location rated for indoor use
  • Material: Steel
  • RoHS compliant
  • Up or down installation

Specs

–
Product Type:

Vanity

Technology:

Lamp Dependent

Voltage:

120v

Material:

Steel

Power Method:

Hardwired

Base Type:

Medium

Energy Star Rated:

No

Country of Origin:

China

Wattage:

100

Bulb Included:

No

Number of Lamps:

6

ANSI Base:

E26

Style:

Utility

Mount:

Wall

CCT Selectable:

No

ADA:

Yes

Warranty:

1 Year Limited (Fixtures)

Finish:

Polished Brass

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Application:

Indoor

Location Rating:

Damp

Lamp Type:

Type G

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy