Apply to be a TradeMaster!
Main product image of 3 Light 15" Flush Mount w/ Frosted White Glass
Magnifying glass
Hover image to zoom

3 Light 15" Flush Mount w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3147
Rating:
(0)
Q&A:
(0)
3 Light 15" Flush Mount w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 164 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Mahogany Bronze
Product Highlight: Voltage
120v

Description

–
Satco's 60-3147 3 light, 15 inch flush mount fixture features a deep rich mahogany bronze finish, accented by frosted white glass. Illuminate living rooms, dining rooms, and foyers with this elegant flush mount. Traditional, yet contemporary, this 3 light flush mount adds style to the home.

Features
  • Diameter: 15.25 inches, Height: 6.00 inches
  • Mahogany Bronze Finish
  • Frost Glass Finish
  • Damp location rated for indoor use
  • Material: Steel
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Mount:

Ceiling

Base Type:

Medium

Wattage:

60

Product Type:

Flush Mount

Location Rating:

Damp

Number of Lamps:

3

ANSI Base:

E26

Technology:

Lamp Dependent

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Finish:

Mahogany Bronze

CCT Selectable:

No

Country of Origin:

China

Replaceable Light Source:

Yes

Voltage:

120v

Application:

Indoor

Material:

Steel

Dimmable:

Lamp Dependent

Energy Star Rated:

No

Glass Finish:

Frost

Style:

Traditional

Bulb Included:

No

Lamp Type:

A19

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy