Apply to be a TradeMaster!
Main product image of Ballerina 7 Light 48" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Ballerina 7 Light 48" Vanity w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3155
Rating:
(0)
Q&A:
(0)
Ballerina 7 Light 48" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$201.99 each
In Stock
In Stock
Get 59 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Mahogany Bronze
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Glass, Metal
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Ballerina 60-3155 7 light, 48 inch vanity fixture features a deep rich mahogany bronze accented by Frosted White glass. Illuminate bathrooms, foyers, or any room in the home with this seven light vanity. Stylish and elegant, impress your guests with this seven light vanity.

Features
  • Ballerina Collection
  • Width: 48.00 inches, Height: 7.63 inches
  • Mahogany Bronze Finish
  • Frost Glass Finish
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • Up or down installation
  • 1-year limited warranty

Specs

–
Base Type:

Medium

Finish:

Mahogany Bronze

Application:

Indoor

Product Type:

Vanity

ANSI Base:

E26

Dimmable:

Lamp Dependent

Location Rating:

Damp

Series:

Ballerina

Replaceable Light Source:

Yes

Power Method:

Hardwired

Technology:

Lamp Dependent

Country of Origin:

China

CCT Selectable:

No

Voltage:

120v

Energy Star Rated:

No

Material:

Glass

Metal

Warranty:

1 Year Limited (Fixtures)

Number of Lamps:

7

Glass Finish:

Frost

Mount:

Wall

Bulb Included:

No

ADA:

No

Wattage:

100

Lamp Type:

A19

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy