Apply to be a TradeMaster!
Main product image of Ballerina 2 Light 18" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 2 Light 18" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-316
Rating:
(0)
Q&A:
(0)
Ballerina 2 Light 18" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 133 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Polished Chrome
Product Highlight: Mount
Wall
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
100 Watts

Description

–
The Ballerina 60-316 2 light, 18 inch vanity features a polished chrome, accented by alabaster glass. Illuminate bathrooms, foyers, or any room in the home with this two light vanity. Stylish and elegant, impress your guests with this sleek vanity fixture.

Features
  • Ballerina Collection
  • Width: 18.00 inches, Height: 7.63 inches
  • Polished Chrome Finish
  • Alabaster Glass Finish
  • Damp location rated for indoor use
  • Material: Steel
  • RoHS compliant
  • Up or down installation
  • 1-year limited warranty

Specs

–
ADA:

No

ANSI Base:

E26

Lamp Type:

A19

Material:

Steel

Energy Star Rated:

No

Finish:

Polished Chrome

CCT Selectable:

No

Dimmable:

Lamp Dependent

Number of Lamps:

2

Technology:

Lamp Dependent

Series:

Ballerina

Bulb Included:

No

Country of Origin:

China

Mount:

Wall

Style:

Traditional

Power Method:

Hardwired

Wattage:

100

Base Type:

Medium

Voltage:

120v

Replaceable Light Source:

Yes

Location Rating:

Damp

Application:

Indoor

Product Type:

Vanity

Warranty:

1 Year Limited (Fixtures)

Glass Finish:

Alabaster

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy