Apply to be a TradeMaster!
Main product image of Ballerina 2 Light 18" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Ballerina 2 Light 18" Vanity w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3161
Rating:
(0)
Q&A:
(0)
Ballerina 2 Light 18" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 143 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
Mahogany Bronze
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v

Description

–
The Ballerina 60-3161 2 light, 18 inch vanity features a deep rich mahogany bronze finish, accented by alabaster glass. Illuminate bathrooms, foyers, or any room in the home with this two light vanity. Stylish and elegant, impress your guests with this sleek vanity fixture.

Features
  • Ballerina Collection
  • Width: 18.00 inches, Height: 7.63 inches
  • Mahogany Bronze Finish
  • Frost Glass Finish
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • Up or down installation
  • 1-year limited warranty

Specs

–
Power Method:

Hardwired

Lamp Type:

A19

Country of Origin:

China

Base Type:

Medium

Product Type:

Vanity

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Damp

Wattage:

100

Finish:

Mahogany Bronze

Glass Finish:

Frost

Series:

Ballerina

Energy Star Rated:

No

Voltage:

120v

Material:

Metal

Glass

Mount:

Wall

CCT Selectable:

No

Replaceable Light Source:

Yes

Bulb Included:

No

ANSI Base:

E26

Application:

Indoor

ADA:

No

Style:

Traditional

Number of Lamps:

2

Dimmable:

Lamp Dependent

Technology:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy