Apply to be a TradeMaster!
Main product image of Ballerina 3 Light 24" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Ballerina 3 Light 24" Vanity w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3162
Rating:
(0)
Q&A:
(0)
Ballerina 3 Light 24" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 51 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Mahogany Bronze
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Metal, Glass

Description

–
The Ballerina 60-3162 3 light, 24 inch vanity features a deep rich mahogany bronze finish, accented by alabaster glass. Illuminate bathrooms, foyers, or any room in the home with this three light vanity. Stylish and elegant, impress your guests with this sleek vanity fixture.

Features
  • Ballerina Collection
  • Width: 24.00 inches, Height: 7.63 inches
  • Mahogany Bronze Finish
  • Frost Glass Finish
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • Up or down installation
  • 1-year limited warranty

Specs

–
Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Finish:

Mahogany Bronze

Voltage:

120v

Energy Star Rated:

No

Replaceable Light Source:

Yes

Glass Finish:

Frost

Wattage:

100

ANSI Base:

E26

ADA:

No

Technology:

Lamp Dependent

Country of Origin:

China

Lamp Type:

A19

Application:

Indoor

Product Type:

Vanity

Location Rating:

Damp

Material:

Metal

Glass

Style:

Traditional

Power Method:

Hardwired

Base Type:

Medium

CCT Selectable:

No

Number of Lamps:

3

Bulb Included:

No

Series:

Ballerina

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy