Apply to be a TradeMaster!
Main product image of Ballerina 4 Light 30" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Ballerina 4 Light 30" Vanity w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3163
Rating:
(0)
Q&A:
(0)
Ballerina 4 Light 30" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$123.99 each
In Stock
In Stock
Get 348 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Metal, Glass
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Wall
Product Highlight: Wattage
100 Watts

Description

–
The Ballerina 60-3163 4 light, 30 inch vanity features a deep rich mahogany bronze finish, accented by alabaster glass. Illuminate bathrooms, foyers, or any room in the home with this four light vanity. Stylish and elegant, impress your guests with this sleek vanity fixture.

Features
  • Ballerina Collection
  • Width: 30.00 inches, Height: 7.63 inches
  • Mahogany Bronze Finish
  • Frost Glass Finish
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • Up or down installation
  • 1-year limited warranty

Specs

–
Base Type:

Medium

ANSI Base:

E26

Product Type:

Vanity

Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

Material:

Metal

Glass

Country of Origin:

China

Series:

Ballerina

Glass Finish:

Frost

Dimmable:

Lamp Dependent

CCT Selectable:

No

Number of Lamps:

4

Style:

Traditional

Power Method:

Hardwired

Energy Star Rated:

No

Mount:

Wall

Application:

Indoor

Technology:

Lamp Dependent

Wattage:

100

Bulb Included:

No

Location Rating:

Damp

Finish:

Mahogany Bronze

ADA:

No

Voltage:

120v

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy