Apply to be a TradeMaster!
Main product image of Ballerina 5 Light 36" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Ballerina 5 Light 36" Vanity w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3164
Rating:
(0)
Q&A:
(0)
Ballerina 5 Light 36" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$153.99 each
In Stock
In Stock
Get 78 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Material
Glass, Metal
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Mahogany Bronze
Product Highlight: Wattage
100 Watts

Description

–
The Ballerina 60-3164 5 light, 36 inch vanity features a deep rich mahogany bronze finish, accented by frosted white glass. Illuminate bathrooms, foyers, or any room in the home with this five light vanity. Stylish and elegant, impress your guests with this sleek vanity fixture.

Features
  • Ballerina Collection
  • Width: 36.00 inches, Height: 7.63 inches
  • Mahogany Bronze Finish
  • Frost Glass Finish
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • Up or down installation
  • 1-year limited warranty

Specs

–
Technology:

Lamp Dependent

ADA:

No

Glass Finish:

Frost

Power Method:

Hardwired

Bulb Included:

No

Voltage:

120v

Country of Origin:

China

Material:

Glass

Metal

Lamp Type:

A19

Style:

Traditional

Energy Star Rated:

No

Product Type:

Vanity

Finish:

Mahogany Bronze

CCT Selectable:

No

ANSI Base:

E26

Location Rating:

Damp

Replaceable Light Source:

Yes

Wattage:

100

Dimmable:

Lamp Dependent

Base Type:

Medium

Series:

Ballerina

Warranty:

1 Year Limited (Fixtures)

Mount:

Wall

Application:

Indoor

Number of Lamps:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy