Apply to be a TradeMaster!
Main product image of Empire 1 Light 7" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Empire 1 Light 7" Vanity w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3165
Rating:
(0)
Q&A:
(0)
Empire 1 Light 7" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$41.99 each
In Stock
In Stock
Get 55 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Mahogany Bronze
Product Highlight: Voltage
120v
Product Highlight: Material
Glass, Metal
Product Highlight: Wattage
100 Watts

Description

–
The Empire 60-3165 1 light, 7 inch vanity fixture features a deep rich mahogany bronze finish, accented by frosted white glass. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install fixture. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Diameter: 6.25 inches, Height: 6.13 inches
  • Mahogany Bronze Finish
  • Frost Glass Finish
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • Up or down wall installation
  • 1-year limited warranty

Specs

–
Technology:

Lamp Dependent

ADA:

No

Series:

Empire

Number of Lamps:

1

Power Method:

Hardwired

Lamp Type:

A19

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Style:

Traditional

Product Type:

Vanity

Finish:

Mahogany Bronze

Voltage:

120v

Glass Finish:

Frost

CCT Selectable:

No

Material:

Glass

Metal

Dimmable:

Lamp Dependent

Bulb Included:

No

Wattage:

100

Energy Star Rated:

No

Location Rating:

Damp

Replaceable Light Source:

Yes

ANSI Base:

E26

Mount:

Wall

Application:

Indoor

Base Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy