Apply to be a TradeMaster!
Main product image of Empire 4 Light 29" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Empire 4 Light 29" Vanity w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3168
Rating:
(0)
Q&A:
(0)
Empire 4 Light 29" Vanity w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$125.99 each
In Stock
In Stock
Get 80 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Mahogany Bronze
Product Highlight: Material
Steel
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Wall

Description

–
The Empire 60-3168 4 light, 29 inch vanity fixture features a deep rich mahogany bronze finish, accented by frosted white glass. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install fixture. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 28.75 inches, Height: 6.13 inches
  • Mahogany Bronze Finish
  • Frosted White Glass Finish
  • Damp location rated for indoor use
  • Material: Steel
  • RoHS compliant
  • Up or down installation
  • 1-year limited warranty

Specs

–
Finish:

Mahogany Bronze

Material:

Steel

ANSI Base:

E26

Location Rating:

Damp

Base Type:

Medium

Bulb Included:

No

Energy Star Rated:

No

Application:

Indoor

Series:

Empire

Style:

Traditional

Number of Lamps:

4

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

Product Type:

Vanity

Replaceable Light Source:

Yes

Glass Finish:

Frosted White

Mount:

Wall

Wattage:

100

ADA:

No

Technology:

Lamp Dependent

CCT Selectable:

No

Dimmable:

Lamp Dependent

Voltage:

120v

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy