Apply to be a TradeMaster!
Main product image of Ballerina 3 Light 24" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 3 Light 24" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-317
Rating:
(0)
Q&A:
(0)
Ballerina 3 Light 24" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$95.99 each
In Stock
In Stock
Get 59 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Polished Chrome
Product Highlight: Mount
Wall

Description

–
The Ballerina 60-317 3 light, 24 inch vanity features a polished chrome finish, accented by alabaster glass. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this three light vanity. Stylish and elegant, impress your guests with this sleek vanity fixture.

Features
  • Ballerina Collection
  • Width: 24.00 inches, Height: 7.63 inches
  • Polished Chrome Finish
  • Alabaster Glass Finish
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • Up or down installation
  • 1-year limited warranty

Specs

–
Lamp Type:

A19

Dimmable:

Lamp Dependent

ADA:

No

Material:

Metal

Glass

Application:

Indoor

Glass Finish:

Alabaster

CCT Selectable:

No

Location Rating:

Damp

Voltage:

120v

Technology:

Lamp Dependent

Bulb Included:

No

Number of Lamps:

3

Power Method:

Hardwired

Country of Origin:

China

Replaceable Light Source:

Yes

Series:

Ballerina

Energy Star Rated:

No

ANSI Base:

E26

Finish:

Polished Chrome

Mount:

Wall

Base Type:

Medium

Wattage:

100

Product Type:

Vanity

Warranty:

1 Year Limited (Fixtures)

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy