Apply to be a TradeMaster!
Main product image of Empire 1 Light 7" Mini Pendant w/ Frosted White Glass
Magnifying glass
Hover image to zoom

Empire 1 Light 7" Mini Pendant w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3172
Rating:
(0)
Q&A:
(0)
Empire 1 Light 7" Mini Pendant w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$63.99 each
In Stock
In Stock
Get 43 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Metal
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v
Product Highlight: Finish
Mahogany Bronze, Frosted
Product Highlight: Mount
Ceiling

Description

–
The Empire 60-3172 1 light, 7 inch pendant features a deep rich mahogany bronze finish, accented by frosted white glass. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install pendant. Stylish and elegant, impress your guests with this sophisticated pendant fixture.

Features
  • Empire Collection
  • Diameter: 7.00 inches, Height: 6.50 inches
  • Mahogany Bronze and Frosted Finish
  • Frost Glass Finish
  • Dry location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • 36 inch chain length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Material:

Glass

Metal

Power Method:

Hardwired

Wattage:

100

Voltage:

120v

Product Type:

Mini Pendant

Series:

Empire

Style:

Traditional

Finish:

Mahogany Bronze

Frosted

Bulb Included:

No

Dimmable:

Lamp Dependent

Application:

Indoor

Glass Finish:

Frost

Technology:

Lamp Dependent

Country of Origin:

China

Number of Lamps:

1

CCT Selectable:

No

Base Type:

Medium

Location Rating:

Dry

Replaceable Light Source:

Yes

Lamp Type:

A19

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Cord Length:

144"

ANSI Base:

E26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy