Shop Klein Tools Limited Time Promotion
Main product image of 1 Light 12" Flush Mount Twist and Lock w/ Frosted White Glass
Magnifying glass
Hover image to zoom

1 Light 12" Flush Mount Twist and Lock w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3175
Rating:
(0)
Q&A:
(0)
1 Light 12" Flush Mount Twist and Lock w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$47.99 each
Out of Stock
Out of Stock
Get it Wed, Oct 28 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Finish
Mahogany Bronze
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Ceiling
Product Highlight: Material
Steel

Description

–
Satco's 60-3175 1 light, 12 inch twist and lock flush mount features a deep rich mahogany bronze finish, accented by frosted white glass. Illuminate living rooms, foyers, or any room in the home that could use extra lighting with this easy to install flush mount fixture. Stylish and elegant, impress your guests with this sophisticated flush mount fixture.

Features
  • Diameter: 11.50 inches, Height: 4.50 inches
  • Mahogany Bronze Finish
  • Frost Glass Finish
  • Damp location rated for indoor use
  • Material: Steel
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Product Type:

Flush Mount

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Style:

Traditional

Base Type:

Medium

Voltage:

120v

Technology:

Lamp Dependent

Finish:

Mahogany Bronze

Replaceable Light Source:

Yes

Number of Lamps:

1

Lamp Type:

A19

Power Method:

Hardwired

Location Rating:

Damp

ANSI Base:

E26

Country of Origin:

China

Mount:

Ceiling

CCT Selectable:

No

Application:

Indoor

Material:

Steel

Energy Star Rated:

No

Bulb Included:

No

Glass Finish:

Frost

Wattage:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy