Apply to be a TradeMaster!
Main product image of 2 Light 14" Flush Mount Twist and Lock w/ Frosted White Glass
Magnifying glass
Hover image to zoom

2 Light 14" Flush Mount Twist and Lock w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3176
Rating:
(0)
Q&A:
(0)
2 Light 14" Flush Mount Twist and Lock w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$69.74 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Mahogany Bronze
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts

Description

–
Satco's 60-3176 2 light, 14 inch twist and lock flush mount features a deep rich mahogany bronze finish, accented by frosted white glass. Illuminate living rooms, foyers, or any room in the home that could use extra lighting with this easy to install flush mount fixture. Stylish and elegant, impress your guests with this sophisticated flush mount fixture.

Features
  • Diameter: 14.00 inches, Height: 5.50 inches
  • Mahogany Bronze Finish
  • Frost Glass Finish
  • Damp location rated for indoor use
  • Material: Steel
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Mount:

Ceiling

Finish:

Mahogany Bronze

Base Type:

Medium

Voltage:

120v

Country of Origin:

China

Application:

Indoor

ANSI Base:

E26

Warranty:

1 Year Limited (Fixtures)

Product Type:

Flush Mount

CCT Selectable:

No

Replaceable Light Source:

Yes

Energy Star Rated:

No

Wattage:

60

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

Location Rating:

Damp

Lamp Type:

A19

Power Method:

Hardwired

Bulb Included:

No

Number of Lamps:

2

Style:

Traditional

Glass Finish:

Frost

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy