Apply to be a TradeMaster!
Main product image of 3 Light 17" Flush Mount Twist and Lock w/ Frosted White Glass
Magnifying glass
Hover image to zoom

3 Light 17" Flush Mount Twist and Lock w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3177
Rating:
(0)
Q&A:
(0)
3 Light 17" Flush Mount Twist and Lock w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$99.77 each
In Stock
In Stock
Get 704 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Finish
Mahogany Bronze
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Ceiling

Description

–
Satco's 60-3177 3 light, 17 inch twist and lock flush mount features a deep rich mahogany bronze finish, accented by frosted white glass. Illuminate living rooms, foyers, or any room in the home that could use extra lighting with this easy to install flush mount fixture. Stylish and elegant, impress your guests with this sophisticated flush mount fixture.

Features
  • Diameter: 17.00 inches, Height: 6.00 inches
  • Mahogany Bronze Finish
  • Frost Glass Finish
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Country of Origin:

China

CCT Selectable:

No

Material:

Metal

Glass

Product Type:

Flush Mount

Replaceable Light Source:

Yes

Lamp Type:

A19

Finish:

Mahogany Bronze

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

Wattage:

60

Bulb Included:

No

Power Method:

Hardwired

Style:

Traditional

Mount:

Ceiling

Glass Finish:

Frost

Technology:

Lamp Dependent

Number of Lamps:

3

Dimmable:

Lamp Dependent

ANSI Base:

E26

Location Rating:

Damp

Voltage:

120v

Application:

Indoor

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy