Apply to be a TradeMaster!
Main product image of Ballerina 5 Light 36" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 5 Light 36" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-319
Rating:
(0)
Q&A:
(0)
Ballerina 5 Light 36" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$157.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Wall
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v
Product Highlight: Material
Glass, Metal

Description

–
The Ballerina 60-319 5 light, 36 inch vanity features a polished chrome finish, accented by alabaster glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this five light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 36.00 inches, Height: 7.63 inches
  • Polished Chrome Finish
  • Alabaster Glass Finish
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • Up or down installation
  • 1-year limited warranty

Specs

–
Bulb Included:

No

Product Type:

Vanity

CCT Selectable:

No

Finish:

Polished Chrome

Power Method:

Hardwired

Application:

Indoor

Series:

Ballerina

Technology:

Lamp Dependent

Mount:

Wall

Wattage:

100

Voltage:

120v

Country of Origin:

China

Dimmable:

Lamp Dependent

Lamp Type:

A19

Base Type:

Medium

ANSI Base:

E26

Material:

Glass

Metal

Number of Lamps:

5

Replaceable Light Source:

Yes

Location Rating:

Damp

ADA:

No

Glass Finish:

Alabaster

Energy Star Rated:

No

Style:

Traditional

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy