Apply to be a TradeMaster!
Main product image of Ballerina 2 Light 18" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 2 Light 18" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-320
Rating:
(0)
Q&A:
(0)
Ballerina 2 Light 18" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$73.99 each
In Stock
In Stock
Get 768 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Mount
Wall

Description

–
The Ballerina 60-320 2 light, 18 inch vanity features a brushed nickel finish, accented by alabaster glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this two light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 18.00 inches, Height: 7.63 inches
  • Brushed Nickel Finish
  • Alabaster Glass Finish
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • Up or down installation
  • 1-year limited warranty

Specs

–
Product Type:

Vanity

Material:

Metal

Glass

Wattage:

100

Series:

Ballerina

Application:

Indoor

Glass Finish:

Alabaster

Voltage:

120v

Lamp Type:

A19

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Bulb Included:

No

Finish:

Brushed Nickel

Location Rating:

Damp

ANSI Base:

E26

Mount:

Wall

Replaceable Light Source:

Yes

Technology:

Lamp Dependent

Power Method:

Hardwired

Style:

Traditional

Country of Origin:

Philippines

Dimmable:

Lamp Dependent

Energy Star Rated:

No

Number of Lamps:

2

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy