Apply to be a TradeMaster!
Main product image of Ballerina 2 Light 18" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Ballerina 2 Light 18" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-324
Rating:
(0)
Q&A:
(0)
Ballerina 2 Light 18" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$71.99 each
In Stock
In Stock
Get 82 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Glass, Metal
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Old Bronze

Description

–
The Ballerina 60-324 2 light, 18 inch vanity features an old bronze finish, accented by alabaster glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this two light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Ballerina Collection
  • Width: 18.00 inches, Height: 7.63 inches
  • Old Bronze Finish
  • Alabaster Glass Finish
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • Up or down installation
  • 1-year limited warranty

Specs

–
Voltage:

120v

Application:

Indoor

Material:

Glass

Metal

Technology:

Lamp Dependent

Product Type:

Vanity

Power Method:

Hardwired

Number of Lamps:

2

Lamp Type:

A19

Mount:

Wall

Bulb Included:

No

ANSI Base:

E26

Base Type:

Medium

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Finish:

Old Bronze

Replaceable Light Source:

Yes

Wattage:

100

CCT Selectable:

No

Country of Origin:

China

Glass Finish:

Alabaster

ADA:

No

Series:

Ballerina

Location Rating:

Damp

Energy Star Rated:

No

Style:

Traditional

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy