Apply to be a TradeMaster!
Main product image of 2 Light 13" Semi-Flush w/ Frosted White Glass
Magnifying glass
Hover image to zoom

2 Light 13" Semi-Flush w/ Frosted White Glass

Brand:
Nuvo
SKU:
60-3245
Rating:
(0)
Q&A:
(0)
2 Light 13" Semi-Flush w/ Frosted White Glass
Magnifying glass
Hover image to zoom
$97.99 each
In Stock
In Stock
Get 134 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Finish
Brushed Nickel
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v

Description

–
Satco's 60-3245 2 light, 13 inch semi flush mount fixture features a brushed nickel finish, accented with frosted white glass. Illuminate living rooms, dining rooms, and foyers with this elegant semi flush mount. Traditional, yet contemporary, this 2 light semi flush mount adds style to the home.

Features
  • Diameter: 13.25 inches, Height: 14.00 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Dry location rated for indoor use
  • RoHS compliant
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Cord Length:

144"

Base Type:

Medium

Finish:

Brushed Nickel

Technology:

Lamp Dependent

Energy Star Rated:

No

Number of Lamps:

2

CCT Selectable:

No

Mount:

Ceiling

Product Type:

Semi Flush

ANSI Base:

E26

Power Method:

Hardwired

Voltage:

120v

Location Rating:

Dry

Country of Origin:

China

Glass Finish:

Frost

Application:

Indoor

Replaceable Light Source:

Yes

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Material:

Glass

Metal

Lamp Type:

A19

Bulb Included:

No

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy